Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC
Insulation tester | |
Indication | Analogue |
---|---|
Analogue bar graph display | Yes |
Current supply | Accu/battery |
Background lighting LC-indication | No |
Nominal test voltage 100 V | No |
Nominal test voltage 250 V | Yes |
Nominal test voltage 500 V | Yes |
Nominal test voltage 1000 V | Yes |
Nominal test voltage 2500 V | No |
Nominal test voltage 5000 V | No |
---|---|
Nominal test voltage adjustable | Yes |
Low resistance measurement | Yes |
Voltage measurement | No |
Over voltage protector testing | Yes |
Measured value memory | No |
Data hold | No |
Interface | No |
Measuring circuit category | CAT III |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.