Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC
PLC analogue I/O-module | |
Number of analogue inputs | 0 |
---|---|
Number of analogue outputs | 2 |
Analogue inputs configurable | No |
Analogue outputs configurable | Yes |
Input, current | No |
Input, voltage | No |
Input, resistor | No |
Input, resistance thermometer | No |
Input, thermocouple | No |
Input signal, configurable | No |
Resolution of the analogue inputs | 0 Bit |
Output, current | Yes |
Output, voltage | Yes |
Output signal configurable | Yes |
---|---|
Resolution of the analogue outputs | 16 Bit |
Type of electric connection | Plug-in connection |
Suitable for safety functions | Yes |
SIL according to IEC 61508 | None |
Performance level according to EN ISO 13849-1 | None |
Appendant operation agent (Ex ia) | Yes |
Appendant operation agent (Ex ib) | Yes |
Explosion safety category for gas | Other |
Explosion safety category for dust | Other |
Width | 0 mm |
Height | 100 mm |
Depth | 150 mm |
SCHNEIDER
SPRING TERMINAL STRIP 20 POINTS
Rexel Part: SCDBMXFTB2020
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
FTB 20 WIRE 5M SHIELDED CABLE
Rexel Part: SCDBMXFTW501S
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
M580 HSBY CPU LEVEL 2 FOR R IO
Rexel Part: SCDBMEH582040
Min: 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.