Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC
End switch | |
Material housing | Metal |
---|---|
Type of control element | Rotating axis |
Type of actuation | From RH or LH side |
---|---|
Number of cams | 1 |
TELEMECANIQUE
STEEL ROD LEVER 125MM SQ. 3MM
Rexel Part: TELZCKY51
Min: 1 EAC
Contact your local branch for availability.
TELEMECANIQUE
LIMIT SWITCH LEVER, XC STANDARD, ZCKY, SPRING WITH THERMOPLASTIC END, -40...70 °C
Rexel Part: TELZCKY81
Min: 1 EAC
Contact your local branch for availability.
TELEMECANIQUE
LIMIT SWITCH BODY WITH SPRING RETURN ROTARY HEAD, XC STD, W/O LEVER, FIXED, 2C/O SNAP PG13
Rexel Part: TELZCKJ404
Min: 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.