Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
Loading promotions. Please wait
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
To view pricing, availability and special offers, click the button below and login.
Contact your local branch for availability.
Min: 1 EAC
Timer relay | |
Type of electric connection | Screw connection |
---|---|
Suitable for DIN rail (top hat rail) mounting | Yes |
Pluggable on auxiliary contact block | No |
Function delay-on energization | No |
Function delay on de-energization | No |
Function floating contact on energization | No |
Function floating contact on de-energization | No |
Function star-delta | Yes |
Function pulse shaping | No |
Function flashing, starting with pause, fixed time | No |
Function flashing, starting with pulse, fixed time | No |
Clock function, starting with pause, variable | No |
Clock function, starting with pulse, variable | No |
Time range | 0.05-1,080,000 s |
Remote operation possible | No |
Suitable as remote control | No |
Rated control supply voltage AC 50 Hz | 24 V |
---|---|
Rated control supply voltage AC 60 Hz | 24 V |
Rated control supply voltage DC | 24 V |
Voltage type for actuating | AC/DC |
Number of outputs, undelayed, normally closed contact | 0 |
Number of outputs, undelayed, normally open contact | 0 |
Number of outputs, undelayed, change-over contact | 0 |
Number of outputs, delayed, normally closed contact | 1 |
Number of outputs, delayed, normally open contact | 1 |
Number of outputs, delayed, change-over contact | 1 |
Outputs, reversible delayed/undelayed | No |
With semiconductor output | No |
Nominal current | 8 A |
Width | 22.5 mm |
Height | 90 mm |
Depth | 73 mm |
SCHNEIDER
HARMONY, MODULAR TIMING RELAY, 8A, 1 CO, 0.1 S…100 H, STAR DELTA, 24V DC / 24...240V AC/DC
Rexel Part: SCDRE22R1QMU
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
STAR-DELTA TIMER RELAY
Rexel Part: SCDRE22R2QTMR
Min: 1 EAC
Contact your local branch for availability.
SCHNEIDER
MULTIFUNCTION NFC TIMER RELAY
Rexel Part: SCDRENF22R2MMW
Min: 1 EAC
Contact your local branch for availability.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.